
Stoplight Switch, Sls-246
Mfr # SLS-246
Zoro # G9008689
product price: $7.85
/eaKey Features
Finish
Plastic
Material
Plastic
Voltage
12
Color
Black, White
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS-246
Zoro #
G9008689
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Material
Plastic
Voltage
12
Color
Black, White
Connector Shape
Rectangular
Mounting Bracket(s) Included
Yes
Terminal Quantity
2
Activation Style
Switch
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Mounting Location
Screw-in
Terminal Type
Blade Terminals
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.