
Stoplight Switch, Sls-386
Mfr # SLS-386
Zoro # G9012231
product price: $15.05
/eaKey Features
Finish
Plastic
Material
Plastic
Color
Black
Voltage
12
Activation Style
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS-386
Zoro #
G9012231
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Material
Plastic
Color
Black
Voltage
12
Activation Style
Spring
Terminal Type
Blade Terminals
Functions
Switch
Connector Quantity
1
Terminal Quantity
2
Terminal Gender
Male
Mounting Location
Push-in
Connector Shape
Rectangular
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.