
Stoplight Switch, Sls-466
Mfr # SLS-466
Zoro # G9013430
product price: $20.69
/eaKey Features
Color
Black, White
Voltage
12
Material
Plastic
Finish
Plastic
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS-466
Zoro #
G9013430
UPC #
-
Country of Origin
Unknown
Details
Color
Black, White
Voltage
12
Material
Plastic
Finish
Plastic
Fit Type
Direct Fit
Item
Brake Light Switch
Connector Shape
Rectangular
Connector Gender
Female
Mounting Location
Push-in
Terminal Gender
Male
Functions
Stoplight Switch
Terminal Quantity
4
Activation Style
Spring
Connector Quantity
1
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.