Zoro Homepage

Stoplight Switch, Sls-473

  • Mfr # SLS-473

  • Zoro # G9011839


product price: $44.45
/ea

Key Features

Voltage
12
Material
Plastic
Hardware Included
Screw
Connector Shape
Round
Mounting Location
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-473
Zoro #
G9011839
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Material
Plastic
Hardware Included
Screw
Connector Shape
Round
Mounting Location
Bolt On
Terminal Type
Blade
Activation Style
Push
Terminal Gender
Male
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.