Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stoplight Switch, Sls-502

  • Mfr # SLS-502

  • Zoro # G9017378


product price: $21.99
/ea

Key Features

Color
Black
Connector Gender
Female
Fit Type
Direct Fit
Series
Standard Intermotor
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-502
Zoro #
G9017378
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Connector Gender
Female
Fit Type
Direct Fit
Series
Standard Intermotor
Terminal Gender
Male
Item
Brake Light Switch
Terminal Type
Blade
Number of Connectors
1
Number of Terminals
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.