
Stoplight Switch, Sls-514
Mfr # SLS-514
Zoro # G9014079
product price: $11.59
/eaKey Features
Finish
Plastic
Voltage
12
Color
Black , Gray
Material
Plastic
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS-514
Zoro #
G9014079
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Voltage
12
Color
Black , Gray
Material
Plastic
Item
Brake Light Switch
Fit Type
Direct Fit
Terminal Type
Blade
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1
Mounting Bracket(s) Included
Yes
Connector Shape
Rectangular
Activation Style
Spring
Terminal Quantity
4
Mounting Location
Push-in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.