
Stoplight Switch, Sls-529
Mfr # SLS-529
Zoro # G9014639
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Connector Quantity
1
Activation Style
Switch
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS-529
Zoro #
G9014639
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Material
Plastic
Connector Quantity
1
Activation Style
Switch
Terminal Type
Blade
Terminal Quantity
4
Connector Shape
Rectangular
Terminal Gender
Male
Mounting Location
Push-in
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.