
Stoplight Switch, Sls-84
Mfr # SLS-84
Zoro # G9017868
product price: $17.99
/eaKey Features
Finish
Metal, Plastic
Color
Metal
Material
Metal
Voltage
12
Attachment Method
Push-in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS-84
Zoro #
G9017868
UPC #
-
Country of Origin
Unknown
Details
Finish
Metal, Plastic
Color
Metal
Material
Metal
Voltage
12
Attachment Method
Push-in
Connector Shape
Rectangular
Mounting Bracket(s) Included
Yes
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
2
Connector Gender
Female
Connector Quantity
1
Functions
Switch
Activation Style
Push
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.