
Temperature Sender With Gauge, Ts-174
Mfr # TS-174
Zoro # G3559233
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Voltage
12
Color
Gold
Finish
Dichromate
Terminal Quantity
1
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-174
Zoro #
G3559233
UPC #
-
Country of Origin
Unknown
Dimensions
Width - Inches
0.32
Overall Width (MM)
8.128
Thread Size
10MMX1.00
Details
Voltage
12
Color
Gold
Finish
Dichromate
Terminal Quantity
1
Connector Gender
Male
Connector Shape
Round
Switch Actuation Style
Toggle
Housing Material
Metal
Connector Quantity
1
Connector Type
Bolt On
Terminal Gender
Male
Terminal Type
Button Terminal
Open at Idle
Yes
Switch Shape
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.