Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Sender With Gauge, Ts-194

  • Mfr # TS-194

  • Zoro # G3567021


product price: $18.59
/ea

Key Features

Connector Gender
Male Female
Terminal Quantity
1
Thread Size
1/8-28 "
Terminal Gender
Male
Connector Shape
Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-194
Zoro #
G3567021
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/8-28 "

Details

Connector Gender
Male Female
Terminal Quantity
1
Terminal Gender
Male
Connector Shape
Spade
Connector Quantity
1
Terminal Type
Blade
Mounting Type
Bolt On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.