Zoro Homepage

TEMPERATURE SENDER WITH GAUGE

  • Mfr # TS-265

  • Zoro # G002210473


product price: $20.35
/ea

Key Features

Connector Gender
Female
Thread Size
1/2-14 "
Terminal Gender
Male
Attachment Method
Bolt On
Connector Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-265
Zoro #
G002210473
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2-14 "

Details

Connector Gender
Female
Terminal Gender
Male
Attachment Method
Bolt On
Connector Shape
Round
Connector Type
Plug In
Connector Quantity
1
Terminal Type
Blade
Terminal Quantity
1

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.