Zoro Homepage

Temperature Sender With Gauge, Ts-59

  • Mfr # TS-59

  • Zoro # G3560353


product price: $19.89
/ea

Key Features

Terminal Quantity
1
Connector Shape
Round
Connector Gender
Male
Terminal Gender
Male
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-59
Zoro #
G3560353
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.0

Details

Terminal Quantity
1
Connector Shape
Round
Connector Gender
Male
Terminal Gender
Male
Connector Quantity
1
Terminal Type
Button Terminal
Connector Type
Bolt On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.