Zoro Homepage

Temperature Sender With Light, Ts-50

  • Mfr # TS-50

  • Zoro # G3567898


product price: $19.29
/ea

Key Features

Terminal Quantity
1
Connector Gender
Male
Terminal Gender
Male
Terminal Type
Blade
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-50
Zoro #
G3567898
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2" - 14 Thread

Details

Terminal Quantity
1
Connector Gender
Male
Terminal Gender
Male
Terminal Type
Blade
Connector Quantity
1
Mounting Type
Bolt On
Connector Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.