Zoro Homepage

Throttle Position Sensor, TH213

  • Mfr # TH213

  • Zoro # G000563373


product price: $44.55
/ea

Key Features

Terminal Quantity
3
Contact Terminal Material
Brass
Terminal Gender
Male
Terminal Type
Pin
Connector Type
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH213
Zoro #
G000563373
UPC #
91769356446
Country of Origin
Unknown

Details

Terminal Quantity
3
Contact Terminal Material
Brass
Terminal Gender
Male
Terminal Type
Pin
Connector Type
Plug In
Connector Gender
Female
Connector Quantity
1

Description

Throttle Position Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.