Zoro Homepage

Throttle Position Sensor, TH287

  • Mfr # TH287

  • Zoro # G900563275


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Connector Gender
Female
Connector Type
Plug In
Terminal Type
Blade Terminals
Terminal Quantity
4
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH287
Zoro #
G900563275
UPC #
9176967855
Country of Origin
Unknown

Details

Connector Gender
Female
Connector Type
Plug In
Terminal Type
Blade Terminals
Terminal Quantity
4
Connector Quantity
1
Terminal Gender
Male

Description

Throttle Position Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.