Zoro Homepage

Tire Pressure Monitor Sensor, Tpm113A

  • Mfr # TPM113A

  • Zoro # G5742312


product price: $42.49
/ea

Key Features

Includes
Mounting Hardware
Features
Battery powered; Nickel coated core; Metal inflation valve type; With real-time pressure signal transmission
Mounting Style
Screw In
Series
Standard Intermotor
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM113A
Zoro #
G5742312
UPC #
727943048783
Country of Origin
Unknown

Details

Includes
Mounting Hardware
Features
Battery powered; Nickel coated core; Metal inflation valve type; With real-time pressure signal transmission
Mounting Style
Screw In
Series
Standard Intermotor
Fit Type
Direct Fit
Item
TPMS Sensor
Mounting Location
Wheel
Frequency
315 MHz
Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.