
Tire Pressure Monitor Sensor, Tpm141
Mfr # TPM141
Zoro # G5721461
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Mounting Location
Wheel
Mounting Hardware Included
Yes
Connector Type
Bolt On
Sensor Nut Torque (in/lbs)
35
Core Material
Nickel Coated Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM141
Zoro #
G5721461
UPC #
25623584188
Country of Origin
Unknown
Details
Mounting Location
Wheel
Mounting Hardware Included
Yes
Connector Type
Bolt On
Sensor Nut Torque (in/lbs)
35
Core Material
Nickel Coated Core
Inflation Valve Type
Metal
Battery -powered
Yes
Frequency
433 MHZ
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.