Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Pressure Monitor Sensor, Tpm149A

  • Mfr # TPM149A

  • Zoro # G5720588


product price: $43.35
/ea

Key Features

Connector Type
Bolt On
Frequency
315 MHZ
Core Material
Nickel Coated Core
Mounting Location
Wheel
Real Time Pressure Signal
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM149A
Zoro #
G5720588
UPC #
25623987910
Country of Origin
Unknown

Details

Connector Type
Bolt On
Frequency
315 MHZ
Core Material
Nickel Coated Core
Mounting Location
Wheel
Real Time Pressure Signal
Yes
Sensor Nut Torque (in/lbs)
44
Battery -powered
Yes
Inflation Valve Type
Metal
Mounting Hardware Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.