
Tire Pressure Monitor Sensor, Tpm222
Mfr # TPM222
Zoro # G5731331
product price: $90.59
/ea
Free Shipping & Returns
Key Features
Features
Battery -Powered; Nickel Coated Core Material; 433 MHZ Frequency; Metal Inflation Valve Type
Includes
Mounting Hardware
Mounting Style
Clamp In
Fit Type
Direct Fit
Series
Standard Intermotor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM222
Zoro #
G5731331
UPC #
727943885494
Country of Origin
Unknown
Details
Features
Battery -Powered; Nickel Coated Core Material; 433 MHZ Frequency; Metal Inflation Valve Type
Includes
Mounting Hardware
Mounting Style
Clamp In
Fit Type
Direct Fit
Series
Standard Intermotor
Mounting Location
Wheel
Item
TPMS Sensor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.