
TIRE PRESSURE MONITOR SENSOR
Mfr # TPM295
Zoro # G002037551
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Mounting Style
Clamp In
Fit Type
Direct Fit
Mounting Location
Wheel
Inflation Valve Type
Metal
Core Material
Nickel Coated Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM295
Zoro #
G002037551
UPC #
33086497150
Country of Origin
Unknown
Details
Mounting Style
Clamp In
Item
TPMS Sensor
Fit Type
Direct Fit
Mounting Location
Wheel
Inflation Valve Type
Metal
Core Material
Nickel Coated Core
Frequency
315 MHZ
Battery -powered
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.