Zoro Homepage

Tire Pressure Monitor Sensor, Tpm320

  • Mfr # TPM320

  • Zoro # G5732661


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wheel
Fit Type
Direct Fit
Frequency
433 MHZ
Inflation Valve Type
Metal
Battery -powered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM320
Zoro #
G5732661
UPC #
33086499505
Country of Origin
Unknown

Details

Mounting Style
Wheel
Fit Type
Direct Fit
Item
TPMS Sensor
Frequency
433 MHZ
Inflation Valve Type
Metal
Battery -powered
Yes
Core Material
Nickel Coated Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.