Zoro Homepage

Tire Pressure Monitor Sensor, TPM323

  • Mfr # TPM323

  • Zoro # G300563653


product price: $44.79
/ea

Key Features

Frequency
433 MHZ
Inflation Valve Type
Rubber
Mounting Location
Wheel
Battery -powered
Yes
Core Material
Nickel Coated Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM323
Zoro #
G300563653
UPC #
33086497648
Country of Origin
Unknown

Details

Frequency
433 MHZ
Inflation Valve Type
Rubber
Mounting Location
Wheel
Battery -powered
Yes
Core Material
Nickel Coated Core

Description

Tire Pressure Monitor Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.