Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Pressure Monitor Sensor, Tpm343

  • Mfr # TPM343

  • Zoro # G5733617


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wheel
Fit Type
Direct Fit
Core Material
Nickel Coated Core
Battery -powered
Yes
Frequency
315 MHZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM343
Zoro #
G5733617
UPC #
33086510347
Country of Origin
Unknown

Details

Mounting Style
Wheel
Fit Type
Direct Fit
Item
TPMS Sensor
Core Material
Nickel Coated Core
Battery -powered
Yes
Frequency
315 MHZ
Inflation Valve Type
Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.