Zoro Homepage

Tire Pressure Monitor Sensor, Tpm93A

  • Mfr # TPM93A

  • Zoro # G5725162


product price: $39.15
/ea

Key Features

Features
11.5 nm torx bolt torque
Mounting Style
Clamp In
Fit Type
Direct Fit
Mounting Location
Wheel
Frequency
315 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM93A
Zoro #
G5725162
UPC #
25623581194
Country of Origin
Unknown

Details

Features
11.5 nm torx bolt torque
Mounting Style
Clamp In
Fit Type
Direct Fit
Mounting Location
Wheel
Frequency
315 MHz
Item
TPMS Sensor
Type
Stem
Series
Standard Intermotor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.