
Tire Pressure Monitor Sensor, Tpm95A
Mfr # TPM95A
Zoro # G5724386
product price: $52.19
/eaKey Features
Features
80 nm Sensor Nut Torque
Mounting Style
Clamp In
Frequency
315 MHz
Fit Type
Direct Fit
Mounting Location
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM95A
Zoro #
G5724386
UPC #
25623466125
Country of Origin
Unknown
Details
Features
80 nm Sensor Nut Torque
Mounting Style
Clamp In
Frequency
315 MHz
Fit Type
Direct Fit
Mounting Location
Wheel
Item
TPMS Sensor
Series
Standard Intermotor
Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.