Zoro Homepage

TIRE PRESSURE MONITOR SYSTEM QWIK-SENSOR

  • Mfr # TPM307

  • Zoro # G902171904


product price: $41.55
/ea

Key Features

Mounting Style
Clamp In
Inflation Valve Type
Metal
Mounting Location
Wheel
Frequency
315 MHZ
Battery -powered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM307
Zoro #
G902171904
UPC #
033086495606
Country of Origin
Unknown

Details

Mounting Style
Clamp In
Inflation Valve Type
Metal
Mounting Location
Wheel
Frequency
315 MHZ
Battery -powered
Yes
Core Material
Nickel Coated Core

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.