Zoro Homepage

Tire Pressure Monitoring, Tpm65A

  • Mfr # TPM65A

  • Zoro # G8219277


product price: $33.65
/ea

Key Features

Features
71 nm sensor nut torque
Mounting Style
Clamp In
Type
Stem
Frequency
315 MHz
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM65A
Zoro #
G8219277
UPC #
25623580166
Country of Origin
Unknown

Details

Features
71 nm sensor nut torque
Mounting Style
Clamp In
Type
Stem
Frequency
315 MHz
Fit Type
Direct Fit
Mounting Location
Wheel
Series
Standard Intermotor
Item
TPMS Sensor

Description

Tire Pressure Monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.