
Toggle Switch, Ds-184
Mfr # DS-184
Zoro # G8981930
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Type
Switch
Finish
Aluminum
Voltage
Universal Use
Terminal Gender
Male
Connector Gender
No Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-184
Zoro #
G8981930
UPC #
-
Country of Origin
Unknown
Details
Type
Switch
Finish
Aluminum
Voltage
Universal Use
Terminal Gender
Male
Connector Gender
No Connector
Terminal Type
Wire Lead
Switch Mounting Type
Screw-in
Terminal Quantity
2
Number Of Switch Positions
2- On/Off
Amperage Rating
3 A @250 v / 6 A @125 v
Connector Shape
Wire Lead
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.