
Toggle Switch, Ds-191
Mfr # DS-191
Zoro # G8990866
product price: $11.85
/eaKey Features
Type
Switch
Color
Silver
Finish
Aluminum
Voltage
45650
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-191
Zoro #
G8990866
UPC #
-
Country of Origin
Unknown
Details
Type
Switch
Color
Silver
Finish
Aluminum
Voltage
45650
Connector Gender
Male
Connector Shape
Blade
Terminal Quantity
2
Number Of Switch Positions
2- On/Off
Switch Mounting Type
Screw-in
Terminal Type
Blade
Amperage Rating
50 A
Connector Quantity
3
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.