Zoro Homepage

Toggle Switch, Ds-313

  • Mfr # DS-313

  • Zoro # G8991721


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Red illuminated handle in ON position
Voltage
12
Terminal Quantity
3
Switch Mounting Type
Screw-in
Amperage Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-313
Zoro #
G8991721
UPC #
-
Country of Origin
Unknown

Details

Type
Red illuminated handle in ON position
Voltage
12
Terminal Quantity
3
Switch Mounting Type
Screw-in
Amperage Rating
20 A
Number Of Switch Positions
2- On/Off
Connector Gender
Male
Terminal Gender
Male
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.