Zoro Homepage

Transfer Case Switch, Tca-64

  • Mfr # TCA-64

  • Zoro # G9018522


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Fit Type
Direct Fit
Terminal Type
Blade
Number of Terminals
2
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA-64
Zoro #
G9018522
UPC #
-
Country of Origin
Unknown

Details

Number of Connectors
1
Item
Transfer Case Switch
Fit Type
Direct Fit
Terminal Type
Blade
Number of Terminals
2
Connector Gender
Female
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.