Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Control Solenoid, Tcs115

  • Mfr # TCS115

  • Zoro # G3280301


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
Gaskets Included
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS115
Zoro #
G3280301
UPC #
3308607249
Country of Origin
Unknown

Details

Includes
Gaskets Included
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Connector Gender
Female
Terminal Gender
Male
Connector Shape
Rectangular
Connector Quantity
1
Solenoid Quantity Included
1
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.