
Transmission Control Solenoid, Tcs121
Mfr # TCS121
Zoro # G3287082
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Connector Quantity
1
Terminal Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS121
Zoro #
G3287082
UPC #
3308606607
Country of Origin
Unknown
Details
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Connector Quantity
1
Terminal Quantity
2
Terminal Gender
Male
Connector Shape
Oval
Solenoid Quantity Included
1
Connector Gender
Female
Item
Solenoid
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.