Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Control Solenoid, Tcs14

  • Mfr # TCS14

  • Zoro # G3286638


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Includes
Hardware Included
Connector Type
Push On
Terminal Type
Blade, Eye-loop
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS14
Zoro #
G3286638
UPC #
91769217044
Country of Origin
Unknown

Dimensions

Harness Length - inches
3.75; 2.25

Details

Material
Metal, Plastic
Includes
Hardware Included
Connector Type
Push On
Terminal Type
Blade, Eye-loop
Terminal Quantity
2
Terminal Gender
Female; Male
Item
Solenoid
Connector Quantity
2
Connector Shape
Rectangular, N/A
Connector Gender
Female; No Connector
Wiring Harness Included
Yes
Wire Quantity
2
Solenoid Quantity Included
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.