Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Control Solenoid, Tcs142

  • Mfr # TCS142

  • Zoro # G3285649


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Includes
Mounting Bracket(s) Included
Connector Type
Push On
Terminal Type
Blade
Solenoid Quantity Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS142
Zoro #
G3285649
UPC #
33086101941
Country of Origin
Unknown

Details

Material
Metal
Includes
Mounting Bracket(s) Included
Connector Type
Push On
Terminal Type
Blade
Solenoid Quantity Included
1
Item
Solenoid
Connector Quantity
1
Connector Gender
Female
Connector Shape
Rectangular
Terminal Quantity
1
Terminal Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.