Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Control Solenoid, Tcs180

  • Mfr # TCS180

  • Zoro # G3284623


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Includes
Gaskets Included
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Connector Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS180
Zoro #
G3284623
UPC #
3308618755
Country of Origin
Unknown

Details

Includes
Gaskets Included
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Connector Shape
Square
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1
Item
Solenoid
Terminal Quantity
1
Solenoid Quantity Included
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.