
Transmission Control Solenoid, Tcs188
Mfr # TCS188
Zoro # G3287609
product price: $42.59
/eaKey Features
Includes
Gasket
Material
Metal; Plastic
Mounting Style
Push On
Number of Terminals
2
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS188
Zoro #
G3287609
UPC #
033086194066
Country of Origin
Unknown
Details
Includes
Gasket
Material
Metal; Plastic
Mounting Style
Push On
Number of Terminals
2
Connector Type
Female
Terminal Type
Blade
Terminal Gender
Male
Connector Shape
Rectangular
Number of Connectors
1
Item
Automatic Transmission Solenoid
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.