
Transmission Control Solenoid, Tcs238
Mfr # TCS238
Zoro # G3275998
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Connector Type
Female
Terminal Type
Blade
Number of Terminals
4
Mounting Style
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS238
Zoro #
G3275998
UPC #
3308628323
Country of Origin
Unknown
Details
Material
Metal
Connector Type
Female
Terminal Type
Blade
Number of Terminals
4
Mounting Style
Bolt On
Number of Mounting Holes
6
Connector Shape
Oval
Item
Automatic Transmission Solenoid
Number of Connectors
2
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.