Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Control Solenoid, Tcs245

  • Mfr # TCS245

  • Zoro # G3277790


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Connector Type
Bolt On
Terminal Type
Blade
Connector Gender
Female; Female
Connector Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS245
Zoro #
G3277790
UPC #
33086290652
Country of Origin
Unknown

Dimensions

Harness Length - inches
2.75

Details

Material
Metal, Plastic
Connector Type
Bolt On
Terminal Type
Blade
Connector Gender
Female; Female
Connector Quantity
2
Connector Shape
Rectangular
Wiring Harness Included
Yes
Item
Solenoid
Wire Quantity
1
Terminal Quantity
2
Terminal Gender
Male; Male
Solenoid Quantity Included
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.