Shop STANDARD IGNITION
See all product information
Create Account
Transmission Control Solenoid, Tcs263
- Mfr # TCS263
- Zoro # G3277958
product price:Â
$
60.95
/ea
Key Features
Material
Metal; Plastic
Connector Type
Female
Mounting Style
Push On
Terminal Type
Blade
Number of Terminals
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCS263
- Zoro #
- G3277958
- UPC #
- 33086353623
- Country of Origin
- Unknown
- Material
- Metal; Plastic
- Connector Type
- Female
- Mounting Style
- Push On
- Terminal Type
- Blade
- Number of Terminals
- 2
- Connector Shape
- Square
- Item
- Automatic Transmission Solenoid
- Terminal Gender
- Male
- Number of Connectors
- 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.