Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Control Solenoid, Tcs289

  • Mfr # TCS289

  • Zoro # G3279839


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Includes
Gaskets Included
Connector Type
Push On
Terminal Type
Blade
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS289
Zoro #
G3279839
UPC #
3308635365
Country of Origin
Unknown

Details

Material
Metal
Includes
Gaskets Included
Connector Type
Push On
Terminal Type
Blade
Connector Quantity
1
Connector Gender
Female
Item
Solenoid
Connector Shape
Rectangular
Terminal Gender
Male
Terminal Quantity
2
Solenoid Quantity Included
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.