Zoro Homepage

Transmission Control Solenoid, Tcs368

  • Mfr # TCS368

  • Zoro # G3277300


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Connector Type
Push On
Terminal Type
Pin
Solenoid Quantity Included
1
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS368
Zoro #
G3277300
UPC #
33086398655
Country of Origin
Unknown

Details

Material
Metal
Connector Type
Push On
Terminal Type
Pin
Item
Solenoid
Solenoid Quantity Included
1
Connector Quantity
1
Terminal Gender
Male
Terminal Quantity
2
Connector Shape
Rectangular
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.