
TRANSMISSION CONTROL SOLENOID
Mfr # TCS395
Zoro # G502181891
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Includes
Gaskets Included
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Solenoid Quantity Included
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS395
Zoro #
G502181891
UPC #
33086508566
Country of Origin
Unknown
Details
Includes
Gaskets Included
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Solenoid Quantity Included
1
Connector Shape
Rectangular
Connector Gender
Female
Terminal Quantity
2
Terminal Gender
Male
Connector Quantity
1
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.