Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Control Solenoid, Tcs50

  • Mfr # TCS50

  • Zoro # G3278131


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Terminal Type
Pin
Number of Terminals
2
Connector Type
Male
Number of Connectors
1
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS50
Zoro #
G3278131
UPC #
91769523985
Country of Origin
Unknown

Details

Terminal Type
Pin
Number of Terminals
2
Connector Type
Male
Item
Automatic Transmission Solenoid
Number of Connectors
1
Series
Standard OE Replacement
Terminal Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.