Zoro Homepage

Transmission Control Solenoid, Tcs54

  • Mfr # TCS54

  • Zoro # G3278649


product price: $65.59
/ea

Key Features

Material
Metal, Plastic
Terminal Type
Blade
Connector Type
Push On
Connector Gender
Female
Wire Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS54
Zoro #
G3278649
UPC #
91769527723
Country of Origin
Unknown

Dimensions

Harness Length - inches
12

Details

Material
Metal, Plastic
Terminal Type
Blade
Connector Type
Push On
Connector Gender
Female
Wire Quantity
2
Solenoid Quantity Included
1
Connector Shape
Oval
Wiring Harness Included
Yes
Terminal Quantity
2
Mounting Hole Quantity
3
Terminal Gender
Male
Item
Solenoid
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.