
Transmission Control Solenoid, Tcs77
Mfr # TCS77
Zoro # G3278980
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Terminal Type
Blade
Connector Type
Push On
Terminal Gender
Male
Connector Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS77
Zoro #
G3278980
UPC #
25623057378
Country of Origin
Unknown
Dimensions
Harness Length - inches
5.25
Details
Material
Metal
Terminal Type
Blade
Connector Type
Push On
Terminal Gender
Male
Connector Quantity
1
Solenoid Quantity Included
2
Terminal Quantity
2
Wiring Harness Included
Yes
Connector Shape
Rectangular
Connector Gender
Female
Mounting Hole Quantity
3
Wire Quantity
2
Item
Solenoid
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.