
Transmission Control Solenoid, Tcs79
Mfr # TCS79
Zoro # G3281141
product price: $59.19
/eaKey Features
Material
Metal
Includes
Gaskets Included, Mounting Bracket(s) Included
Connector Type
Bolt On
Terminal Type
Blade
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS79
Zoro #
G3281141
UPC #
2562391276
Country of Origin
Unknown
Details
Material
Metal
Includes
Gaskets Included, Mounting Bracket(s) Included
Connector Type
Bolt On
Terminal Type
Blade
Connector Shape
Rectangular
Terminal Gender
Male
Connector Quantity
1
Terminal Quantity
2
Connector Gender
Female
Solenoid Quantity Included
1
Item
Transmission Control Solenoid
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.