
Transmission Control Solenoid, Tcs86
Mfr # TCS86
Zoro # G3279008
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Includes
Gaskets Included
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Terminal Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS86
Zoro #
G3279008
UPC #
25623912844
Country of Origin
Unknown
Details
Includes
Gaskets Included
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Terminal Quantity
2
Connector Shape
Rectangular
Connector Gender
Female
Solenoid Quantity Included
1
Connector Quantity
1
Item
Transmission Control Solenoid
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.