
Transmission Control Solenoid, Tcs87
Mfr # TCS87
Zoro # G3277623
product price: $56.89
/eaKey Features
Includes
Gaskets Included, Mounting Bracket(s) Included
Material
Metal
Connector Type
Bolt On
Terminal Type
Blade
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS87
Zoro #
G3277623
UPC #
727943117090
Country of Origin
Unknown
Details
Includes
Gaskets Included, Mounting Bracket(s) Included
Material
Metal
Connector Type
Bolt On
Terminal Type
Blade
Item
Transmission Control Solenoid
Connector Gender
Female
Connector Shape
Rectangular
Terminal Gender
Male
Connector Quantity
1
Terminal Quantity
2
Solenoid Quantity Included
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.