
Transmission Control Solenoid, Tcs89
Mfr # TCS89
Zoro # G3276241
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Connector Quantity
2
Terminal Gender
Male; Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS89
Zoro #
G3276241
UPC #
3308607236
Country of Origin
Unknown
Details
Material
Metal
Connector Type
Push On
Terminal Type
Blade
Connector Quantity
2
Terminal Gender
Male; Male
Item
Solenoid
Terminal Quantity
2; 2
Connector Shape
Oval
Solenoid Quantity Included
2
Connector Gender
Female; Female
Mounting Hole Quantity
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.